Shop ROCKY

Men's Waterproof Insulated Work Boots, 8/1/2002 M, Steel Toe, 9 in H, Brown, FQ0006223

  • Mfr # FQ0006223
  • Zoro # G4844104

product price: 
$
214.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006223
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006223
Zoro #
G4844104
UPC #
091483592472
Country of Origin
Dominican Republic

Dimensions

Size
8/1/2002
Width
M
Height
9 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
9 in
Size (PRINT)
8 1/2

Details

Item
Waterproof Insulated Work Boots
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006223
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
Thinsulate(R)
Footwear Shank Type
Steel
For Outdoor Traction
Yes
Upper Material Description
Full Grain Leather
Insulated
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Removable Insole
Yes
Conductive
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Liner Material
Synthetic Fabric
Non Metallic Upper
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Midsole Material
Rubber
Footwear Sole Pattern
Cleated
Static Dissipative
No
Puncture Resistant Insole
No
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metatarsal System
No
Insole System
Removable
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Wide Toe Cap
No
Waterproof Type
Gore-Tex
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
RANGER
Non-Marking Upper
No
Style Family
8-Inch Work Boot
Construction
Welted
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Liner Technology
GORE-TEX(R), Thinsulate(R)
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Technology
Removable
Outsole Technology
Vibram(R)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
GORE-TEX(R) and Thinsulate(TM)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
600 g
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.