Men's Waterproof Western Boot, 10 M, Steel Toe, 11 in H, Aztec Crazy Horse, FQ0002809
- Mfr # FQ0002809
- Zoro # G1232766
product price:
$
194.99
/pr
Free Shipping & Returns
Key Features
Color
Aztec Crazy Horse
Gender
Men's
Waterproof
Yes
Style Number
FQ0002809
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0002809
- Zoro #
- G1232766
- UPC #
- 85787849165
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 10
- Width
- M
- Height
- 11 in
Details
- Item
- Waterproof Western Boot
- Color
- Aztec Crazy Horse
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- FQ0002809
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather
Description
The Rocky Original Ride Branson Steel Toe Waterproof Western Boot provides more than a sturdy and secure men's work shoe option. It offers style. Detailed stitching enhances the full-grain leather in a rich shade of brown. It's footwear for the man who wants traditional style with a professional twist. Complete with the 8-Layer Rocky Ride Comfort System, this men's boot is sure to keep your feet feeling pain-free. The 11-inch cowboy boot features pull tabs for convenience, a tempered steel shank for high-quality arch support, a lightweight EVA midsole for shock absorption and a removable, dual-density polyurethane Ride footbed for an exceptionally comfortable experience. But what foot is comfortable when wet. Rocky Waterproof construction guarantees dry feet all day. A hardworking man needs a hardworking shoe. A focus on safety means this steel toe work boot meets the ASTM F2413 electrical hazard standard, as well as the ASTM F2413 protective toe classification. High-quality traction will keep you safe and steady all day. An oil-resistant rubber outsole and 1 1⁄2-inch heel lets you confidently complete the most tiring of tasks, while Goodyear welt construction empowers the boot to stay strong for years to come. If you're a seeking a stylish solution to long work days, without sacrificing safety or comfort, the Rocky Original Ride Branson Steel Toe Waterproof Western Boot is perfect for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.