This item is Discontinued.

Rocky Men's Waterproof Western Boot, 10 W, Steel Toe, 11 in H, Crazy Horse and Bridle Brown, RKYW041 RKYW041

This item is Discontinued.

Rocky

Men's Waterproof Western Boot, 10 W, Steel Toe, 11 in H, Crazy Horse and Bridle Brown, RKYW041 (Discontinued)

Mfr # RKYW041
Zoro # G1284688
UPC # 883802624144
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKYW041
Zoro #
G1284688
UPC #
883802624144
Country of Origin
China

Dimensions

Size
10
Width
W
Height
11 in
Footwear Width
W

Details

Item
Waterproof Western Boot
Color
Crazy Horse and Bridle Brown
Gender
Men's
Waterproof
Yes
Style Number
RKYW041
Toe Type
Steel
Upper Boot Material
Leather

Description

The Rocky Original Ride Western Boot is all about sole performance and interior comfort. These men's boots are designed with the eight-layer Rocky Original Ride performance system with dual-density oil-resistant and slip-resistant rubber outsoles. A right-angle heel and embedded safety grooves make the Rocky Ride outsole ideal for all work environments, including ladders and stirrups. Though these look like great cowboy boots, there's much more to them. These are steel toe boots that meet ASTM standards for impact and compression, as well as for electrical hazard. Rocky goes a step further and gives you waterproof boots made with the Rocky Waterproof System. Air flows in, but water stays out. Rocky guarantees that your feet will stay dry. Finding western boots with just the right amount of comfort and durability can be difficult. The Rocky Original Ride is made with the perfect amount of protective features, comfort and sturdiness. Layers One and Two of the eight-layer system are the orthotic form and rear foot cradle. Your forefoot rests on a soft form with increased thickness in the heel strike zone. A rear foot cradle gives you stability. Layer Three is an upper enclosed cushion. The top layer is cushioned and perforated. After wearing your work boots for a while, this layer forms to the contours of your foot. Layer Four is a welt innersole with a Flex Facilitator. Basically, the flex facilitator gives your boots super flexibility. Next, there's the midsole. That's Layer Five. It's a full-length EVA midsole that absorbs shock, but also is really lightweight. Layer Six is the stabilizer shank. Made of double-ribbed tempered steel, it provides the maximum amount of stability while increasing durability to extend the life of these men's boots. Layer Seven is the forefoot propulsion pad and rear foot landing pad. This is a unique two-part highly-cushioned system that increases three things: shock absorption, flexibility and comfort. Finally, check out Layer Eight. It's those outsoles. The outsoles of your work boots are just as important as the inside features.The forefoot and rear section have a softer density to give you sure-footed traction. These 11-inch waterproof steel toe western work boots have full-grain leather uppers. The foot is tan paired with an ochre shaft that features stitching detail. The boot has both pull straps and pull loops, as well as a great western square toe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.