Men's Waterproof Western Boot, 12 W, Steel Toe, 11 in H, Brown, RKW0356
- Mfr # RKW0356
- Zoro # G512155479
Key Features
Specifications
Details
- MFR #
- RKW0356
- Zoro #
- G512155479
- UPC #
- 193715259334
- Country of Origin
- China
- Item
- Waterproof Western Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- RKW0356
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather
Dimensions
- Size
- 12
- Width
- W
- Height
- 11 in
Description
The Rocky Legacy 32 Steel Toe takes a classic work western silhouette and adds the latest in comfort and technology. These eleven inch brown work boots are designed to offer all day comfort, safety, and stability. With a stitch out construction, an oil and slip resisting Nicotine Proprietary Vibram rubber outsole with a cushioned EVA midsole, and a fiberglass shank, these boots are built to last. Take on any terrain with waterproof full grain SPR leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. These boots feature a square steel toe to protect you all day. If you're looking for a work wellington boot that looks as good as it feels and offers safety where you need it the most, buy the Rocky Legacy 32 Steel Toe 11in work western boot.
- • Stitch out construction
- • Oil & Slip Resisting Nicotine Proprietary Vibram Rubber Outsole
- • Waterproof Full Grain SPR Leather
- • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
- • Ultra Lightweight Cushioned EVA Midsole
- • Rocky Rebound Footbed
- • Expansion Fit Seam for easy on and off
- • Fiberglass shank
- • Square toe
- • ASTM F2413 protective toe classification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.