Men's Waterproof Western Boot, 13 M, Steel Toe, 12 in H, Tobacco, RKW0431
- Mfr # RKW0431
- Zoro # G412164342
Key Features
Specifications
Details
- MFR #
- RKW0431
- Zoro #
- G412164342
- UPC #
- 193715520212
- Country of Origin
- Unknown
- Item
- Waterproof Western Boot
- Color
- Tobacco
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- RKW0431
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather
Dimensions
- Size
- 13
- Width
- M
- Height
- 12 in
Description
The 12in Rocky MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air Port Lite sponge PU footbed with memory foam, this square toe boot keeps your feet energized so you can get the job done on the ranch. Waterproof full grain leather combined with all around waterproofing by Rocky, guarantees to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This steel toe boot meets ASTM F2413 protective toe and electrical hazard standards.
- • Square toe
- • Waterproof Full Grain Leather
- • Expansion Fit Seam for easy on and off
- • ASTM F2413 protective toe classification
- • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- • Fiberglass shank
- • Guaranteed Rocky Waterproof construction
- • ASTM F2413 Electrical Hazard Standard
- • 12 Inches in height
- • Double Stitch Flex Welt Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.