Men's Waterproof Western Boot, 9 M, Steel Toe, 11 in H, Tan Red, RKW0341
- Mfr # RKW0341
- Zoro # G012163905
Key Features
Specifications
Details
- MFR #
- RKW0341
- Zoro #
- G012163905
- UPC #
- 193715182083
- Country of Origin
- China
- Item
- Waterproof Western Boot
- Color
- Tan Red
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- RKW0341
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather
Dimensions
- Size
- 9
- Width
- M
- Height
- 11 in
Description
The Rocky Legacy 32 takes a classic work western silhouette and adds the latest in comfort and technology. These 10 inch tan and red work wellingtons are designed to offer all day comfort, safety, and stability. With a stitch out construction, an oil and slip resisting Proprietary Vibram rubber outsole with a cushioned EVA midsole, and a fiberglass shank, these boots are built to last. Take on any terrain with waterproof full grain SPR leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. We've added a steel toe to this square toe silhouette to ensure even more safety. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. If you're looking for a work wellington boot that looks as good as it feels and offers safety where you need it the most, get the Rocky Legacy 32.
- • 10 Inches in height
- • Waterproof Full Grain SPR Leather Foot
- • ASTM F2413 Electrical Hazard Standard
- • Rocky Rebound Footbed
- • Steel Toe
- • Full-grain leather shaft
- • Oil & Slip Resisting Nicotine Proprietary Vibram Rubber Outsole
- • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
- • Ultra Lightweight Cushioned EVA Midsole
- • Stitch out construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.