Shop ROCKY

Men's Waterproof Western Boot, 9 M, Steel Toe, 12 in H, Chocolate, RKW0434

  • Mfr # RKW0434

  • Zoro # G512155912


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
RKW0434
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKW0434
Zoro #
G512155912
UPC #
193715519360
Country of Origin
Unknown

Dimensions

Size
9
Width
M
Height
12 in

Details

Item
Waterproof Western Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
RKW0434
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather

Description

The 12in Rocky MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air Port Lite sponge PU footbed with memory foam, this round toe boot keeps your feet energized so you can get the job done on the ranch. Waterproof full grain leather combined with all around waterproofing by Rocky, guarantees to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This steel toe boot meets ASTM F2413 protective toe and electrical hazard standards.


  • • 12 Inches in height
  • • Expansion Fit Seam for easy on and off
  • • Round toe
  • • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • • Waterproof Full Grain Leather
  • • ASTM F2413 protective toe classification
  • • ASTM F2413 Electrical Hazard Standard
  • • Fiberglass shank
  • • Guaranteed Rocky Waterproof construction
  • • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.