Men's Waterproof Work Boot, 11 M, Steel Toe, 8 in H, Brown, FQ0006693

  • Mfr # FQ0006693
  • Zoro # G4844603
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006693
Zoro #
G4844603
UPC #
085787213652
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Insulation Type
None
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Rocky Airport Footbed
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Footwear Construction Type
Welted
Waterproof Type
Rocky Waterproof
Midsole Material
EVA, Polyurethane
Static Dissipative
No
Conductive
No
Removable Insole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Insulated
No
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Puncture Resistant Insole
No
Liner Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Series
IRON CLAD
Heat Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Toe), Steel (Shank)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Welted
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Liner Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
11
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in
Size (PRINT)
11
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 6693

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.