Shop ROCKY

Men's Waterproof Work Boots, 11/1/2002 M, Steel Toe, 6 in H, Dark Brown, FQ0006114

  • Mfr # FQ0006114
  • Zoro # G4848557

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006114
Zoro #
G4848557
UPC #
091483663745
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Waterproof Type
Rocky Waterproof
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Polyurethane Cushion
Predominant Footwear Color
Brown
Toe Shape
Round
Metatarsal Guard
No
Metatarsal System
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Oil Resisting Sole
Yes
Liner Material
Fabric
Midsole Material
EVA, Polyurethane
Non-Marking Sole
No
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Non Metallic Upper
No
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
TPU
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Conductive
No
Shank Material
Steel
Wide Toe Cap
Yes
Standards
ASTM F2413
Insulation Type
None
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Series
MOBILITE
Heel Style
Defined Heel
Heat Resistant
Yes
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
No
Material
Leather, Polyurethane (Footbed), Steel (Toe), EVA (Midsole), Rubber (Outsole), Steel (Shank)
Slip-Resistance Value - Mark II - Wet
0.62
All-Leather Upper
Yes
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
Not Rated
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wire Color
Dark Brown

Dimensions

Size
11/1/2002
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
11 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.