This item is Discontinued.

Rocky Men's Waterproof Work Boots, 9 M, Steel Toe, 6 in H, Dark Brown, FQ0006114 FQ0006114

This item is Discontinued.

Rocky

Men's Waterproof Work Boots, 9 M, Steel Toe, 6 in H, Dark Brown, FQ0006114 (Discontinued)

Mfr # FQ0006114
Zoro # G1246556
UPC # 91483663677
Country of Origin Dominican Republic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006114
Zoro #
G1246556
UPC #
91483663677
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
M

Details

Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather

Description

You can entrust these Rocky MobiLite work boots to keep your feet protected. The steel toe has met the ASTM Protective Toe Classification, so these brown work boots can withstand up to 75 pounds of impact and compression. This footwear also has met the Electrical Hazard Standard. When you're hard at work for hours on end, you want to be wearing comfortable boots. The wide toe box of these steel toe boots gives your toes wiggle room and is comfortable for work. The lace-up design and leather upper also contribute to the great fit and feel of a Rocky Boot's mens work boot. MobiLite boots have a high-abrasion heel counter that helps keep your heel in place, so it's not shifting around as you walk. This reinforces the support that you get from these comfortable work boots for men. While the Rocky polyurethane footbed provides cushioning for your feet, the interior stays dry because of the Rocky waterproof construction that guarantees these are waterproof boots. Under your foot is the EVA midsole and rubber outsole. This combination of materials allows the Rocky work boots to be lightweight, flexible and comfortable. The boot sole is also oil- and slip-resistant, which helps you keep your balance on the jobsite. High-quality materials, steel protective toe, support, water resistance and cushioning. . . if those features are on your list, these Rocky MobiLite Steel Toe Waterproof Work Boots are the ideal choice for you. Still Looking. Check out all of our Waterproof Work Boots or Steel Toe Boots today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.