Men's Western Boot, 11.5 M, 12 in H, Tobacco

  • Mfr # RKW0451

  • Zoro # G815704633


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
EVA/Rubber
Waterproof
Yes
Toe Type
Plain Toe
Height
12 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW0451
Zoro #
G815704633
UPC #
193715563776
Country of Origin
China

Dimensions

Size
11.5
Width
M
Height
12 in

Details

Item
Western Boot
Color
Tobacco
Outsole Material
EVA/Rubber
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

The Rocky Bronco puts the grit in western boots. This 12" square toe boot features waterproof full grain leather with a 2mm suede forefoot and our sure Rocky Recycled Waterproof construction creating a moisture barrier so your foot stays dry during the job. Pairing our Rocky Rebound heel with TPU heel stabilizer, fiberglass shank, and durable 3/4 flex welt construction gives this boot a lasting lifetime that can keep up with your workload. Comfort is a priority in the Bronco, so we added an oil & slip resisting rubber outsole and our Rocky Air-Port Lite sponge PU footbed with memory foam which keeps your feet energized for long days ahead. This boot meets ASTM F2892 electrical hazard standard.


  • Littleway stitch forepart for ultimate durability
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • ASTM F2892 electrical hazard standard
  • Expansion Fit Seam for easy on and off
  • 12 Inches in height
  • Oil & Slip Resisting Rubber Outsole
  • Fiberglass shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.