Zoro Homepage

Men's Work Boot, 14M M, Leather, 8 in Height, Brown

  • Mfr # FQ0005693

  • Zoro # G8930871


product price: $167.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0005693
Zoro #
G8930871
UPC #
085787224498
Country of Origin
Dominican Republic

Dimensions

Size
14
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
8 in
Width
M

Details

Item
Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Brown
Max. Heat Rating
574 Degrees F
Electrical Hazard Rated
No
Outsole Material
Polyurethane
Liner Material
Mesh, Nylon
Insole System
Vented cushioning countoured PU Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather
Static Dissipative
No
Waterproof Type
Rocky Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Ninety Degree Heel
No
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
5693
Conductive
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Resists
Oils, Slips
Metatarsal Guard
No
Toe Shape
Round
Heel Style
Defined Heel
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating
574 Degrees F
Insole Material
Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Construction
Welted
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
574 Degrees F
Insole Material (PRINT)
Polyurethane
Insole Technology
Contoured Footbed, Vented
Style Family
8-Inch Work Boot
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Series
IRON CLAD

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 5693, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.