Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9.5 W, 6 in H, Crazy Horse

  • Mfr # RKK0495

  • Zoro # G115703626


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Outsole Material
Polyurethane
Waterproof
Yes
Gender
Men's
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0495
Zoro #
G115703626
UPC #
193715633257
Country of Origin
China

Dimensions

Size
9.5
Width
W
Height
6 in

Details

Item
Work Boot
Color
Crazy Horse
Outsole Material
Polyurethane
Waterproof
Yes
Gender
Men's
Toe Type
Plain Toe

Description

Built with durability, comfort, and superior protection in mind, the Grindstone XTR is your go-to footwear for demanding environments, ensuring you stay safe and comfortable from dawn till dusk. This 6" lace-up is crafted from premium waterproof full grain leather and our sure Rocky Recycled Waterproof Construction keeping your feet dry in wet and muddy conditions, while flex welt construction ensures long-lasting performance. This boot features an Oil, Slip, Barnyard Acid, and Chemical Resisting PU Outsole providing traction you can trust while navigating slick floors or uneven ground. Inside, the Grindstone XTR boasts our Rocky Air-Port Lite Sponge PU Footbed with Memory Foam. This advanced insole technology delivers superior cushioning and support, reducing foot fatigue and keeping you energized throughout your workday. This non-safety toe work boot meets ASTM F2892 electrical hazard standard.


  • Flex Welt Construction
  • 6 Inches in height
  • Oil, Slip, Barnyard Acid, and Chemical-Resisting PU Outsole
  • Guaranteed Rocky® Recycled Waterproof Construction
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • ASTM F2892 electrical hazard standard
  • Waterproof Full Grain Leather

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.