Zoro Homepage

Military Boot, Leather Upper, Rubber Outsole, Black, 14 W

  • Mfr # RKC079

  • Zoro # G012164735


product price: $352.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC079
Zoro #
G012164735
UPC #
718562882957
Country of Origin
Unknown

Dimensions

Size
14
Footwear Width
W
Height
8 in

Details

Item
Military Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC079
Waterproof
Yes

Description

The Rocky S2V Military Boots are the ultimate combat boots. This footwear is the top choice for all military personal because they are built for quick maneuvers and fast paced action. The flash and water resistant leather is geared to protect your feet from quick flashes and rope burn. The boots also boast 1,000 Denier nylon technology in the sides and panels with a coating that serves as a flame retardant. These black boots can easily handle wet and cold conditions thanks to the addition of a Berry compliant components waterproof membrane, and 600 grams of thermal Insulation. To maximize comfort, the military boots also have triple stitched uppers and proprietary high walled Vibram soles, along with a perforated Air Port cushion footbed and PU midsoles. They are outfitted with an Aegis Microbe Shield to prevent bacteria and fungus growth. The Rocky S2V Military Boots are Berry Compliant. Eight inches in height.


  • • Coated for flame resistance
  • • Triple stitched construction
  • • Made in the USA, Berry Compliant
  • • 600 grams of thermal insulation
  • • eVent Waterproofing
  • • Aegis Microbe Shield Applied to Rocky Air-Port cushion footbed
  • • Fiberglass shank
  • • 8 Inches in height
  • • Leather instep panel
  • • Berry compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.