Zoro Homepage

Military Boot, Leather Upper, Rubber Outsole, Coyote Brown, 8 W

  • Mfr # RKC105

  • Zoro # G512154373


product price: $155.00
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC105
Zoro #
G512154373
UPC #
193715140373
Country of Origin
Dominican Republic

Dimensions

Size
8
Footwear Width
W
Height
8 in

Details

Item
Military Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC105
Waterproof
No

Description

The Rocky HAVOC commercial military collection is all about lightweight, durability, and performance. These GSA approved, uniform compliant AR 670 1 boots feature a sidewall stitch construction and an aggressive 5mm lug rubber outsole with an internal EVA midsole. Experience comfort with full grain flesh out leather, a nylon upper, and the Rocky Air Port footbed that delivers cushion and support with every step. If you are looking for a lightweight and durable uniform compliant military boot, check out the Rocky HAVOC.


  • • GSA Compliant
  • • Full Grain Flesh Out Leather with Nylon Upper
  • • Uniform Compliant (AR 670-1)
  • • 8 Inches in height
  • • Aggressive 5mm Lug Rubber Outsole with Internal EVA Midsole
  • • Sidewall Stitch Construction
  • • Fiberglass shank
  • • Lightweight & Durable
  • • Rocky Air-Port cushion footbed
  • • 90 Degree Breasted Heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.