Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOBILITE, Men's Work Boot, 10 Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941386


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941386
UPC #
091483691014
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Removable Insole
No
Style Number
FQ0007114
Waterproof Type
Rocky Waterproof
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Insole System
Rocky polyurethane cushion footbed
Non Metallic Upper
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Conductive
No
Footwear Closure Type
Lace Up
Liner Material
Non-Woven Fabric
Ninety Degree Heel
Yes
Insulated
No
Footwear Shank Type
TPU
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Metatarsal Guard
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Standards
ASTM F2413
Heat Resistant
Yes
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Toe Shape
Round
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Technology
Mobilite
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Mobilite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Shank Material (PRINT)
Steel
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Construction
Cemented
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Non-Woven Fabric
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.