MOBILITE, Men's Work Boot, 10 Wide, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941526


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941526
UPC #
091483691151
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
Work Boot
Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
TPU
Conductive
No
Insulation Type
None
Static Dissipative
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Style Number
FQ0007114
Liner Material
Non-Woven Fabric
Removable Insole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Completely Non Metallic
No
Wide Toe Cap
Yes
Waterproof Type
Rocky Waterproof
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Insulated
No
Insole System
Rocky polyurethane cushion footbed
Puncture Resistant Insole
No
Midsole Material
EVA
Non Metallic Upper
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Resists
Oils, Slips
Metatarsal Guard
No
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
Yes
Metatarsal Guard Style
None
Standards
ASTM F2413
Slip Resistant
No
Upper Color
Brown
Toe Shape
Round
All-Leather Upper
Yes
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Closure
Lace Up
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Outsole Technology
Mobilite
Liner Material (PRINT)
Non-Woven Fabric
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Construction
Cemented
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Style Family
6-Inch Work Boot
Outsole Technology (PRINT)
Mobilite
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.