Zoro Homepage

MOBILITE, Men's Work Boot, 10.5 Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941456


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941456
UPC #
091483691021
Country of Origin
Multiple

Dimensions

Size
10.5
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Removable Insole
No
Outsole Material
Rubber
Waterproof Type
Rocky Waterproof
Wide Toe Cap
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Insole System
Rocky polyurethane cushion footbed
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Liner Material
Non-Woven Fabric
Shank Material
Steel
Footwear Shank Type
TPU
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Style Number
FQ0007114
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Insulated
No
Ninety Degree Heel
Yes
Conductive
No
Metatarsal Guard
No
Resists
Oils, Slips
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Standards
ASTM F2413
Heat Resistant
Yes
Upper Color
Brown
Slip Resistant
No
Toe Shape
Round
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Mobilite
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Non-Woven Fabric
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Upper Material (PRINT)
Leather
Closure
Lace Up
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Outsole Technology
Mobilite
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.