Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOBILITE, Men's Work Boot, 11.5 Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941465


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941465
UPC #
091483691045
Country of Origin
Multiple

Dimensions

Size
11.5
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Upper Material Description
Full Grain Leather
Insulated
No
Shank Material
Steel
Removable Insole
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FQ0007114
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Electrical Hazard Rated
No
Insole System
Rocky polyurethane cushion footbed
Max. Heat Rating
Not Rated
Conductive
No
Outsole Material
Rubber
Footwear Shank Type
TPU
Insulation Type
None
Static Dissipative
No
Oil Resisting Sole
Yes
Waterproof Type
Rocky Waterproof
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Liner Material
Non-Woven Fabric
Puncture Resistant Insole
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Resists
Oils, Slips
Metatarsal Guard
No
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Standards
ASTM F2413
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Toe Shape
Round
Style Family
6-Inch Work Boot
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Construction
Cemented
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Shank Material (PRINT)
Steel
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Outsole Technology
Mobilite
Ninety-Degree Heel (PRINT)
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Non-Woven Fabric
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Outsole Technology (PRINT)
Mobilite
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.