MOBILITE, Men's Work Boot, 11.5 Wide, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941492


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941492
UPC #
091483691182
Country of Origin
Multiple

Dimensions

Size
11.5
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Width
W
Overall Height
6 in

Details

Item
Work Boot
Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Style Number
FQ0007114
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Insulation Type
None
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Static Dissipative
No
Conductive
No
Liner Material
Non-Woven Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Insulated
No
Upper Material Description
Full Grain Leather
Insole System
Rocky polyurethane cushion footbed
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
Rocky Waterproof
Midsole Material
EVA
Footwear Closure Type
Lace Up
Footwear Shank Type
TPU
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
No
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Metatarsal System
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Standards
ASTM F2413
Heat Resistant
Yes
Toe Shape
Round
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Non-Woven Fabric
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Mobilite
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology
Mobilite
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Midsole Material (PRINT)
EVA
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Cemented
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.