Zoro Homepage

MOBILITE, Men's Work Boot, 13 Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941413


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941413
UPC #
091483691069
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13
Width
M

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
No
Removable Insole
No
Waterproof Type
Rocky Waterproof
Style Number
FQ0007114
Insulation Type
None
Predominant Footwear Color
Brown
Footwear Shank Type
TPU
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Shank Material
Steel
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Insole System
Rocky polyurethane cushion footbed
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Liner Material
Non-Woven Fabric
Electrical Hazard Rated
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Midsole Material
EVA
Insulated
No
Resists
Oils, Slips
Metatarsal System
No
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Standards
ASTM F2413
Metatarsal Guard Style
None
Toe Shape
Round
Outsole Technology
Mobilite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Style Family
6-Inch Work Boot
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Metatarsal Guard (PRINT)
No
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Non-Woven Fabric
Outsole Technology (PRINT)
Mobilite
Closure
Lace Up
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.