MOBILITE, Men's Work Boot, 13 Wide, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941501


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941501
UPC #
091483691205
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13
Width
W

Details

Item
Work Boot
Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Non-Woven Fabric
Footwear Style
6 in Work Boot
Waterproof Type
Rocky Waterproof
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Style Number
FQ0007114
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Insulated
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Non-Marking Sole
No
Footwear Shank Type
TPU
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Shank Material
Steel
Insole System
Rocky polyurethane cushion footbed
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Cleated
Midsole Material
EVA
Footwear Closure Type
Lace Up
Static Dissipative
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
No
Resists
Oils, Slips
Metatarsal Guard
No
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Heat Resistant
Yes
Standards
ASTM F2413
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Insole Material
Polyurethane
Liner Material (PRINT)
Non-Woven Fabric
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Mobilite
Outsole Technology
Mobilite
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Heel Definition
Defined Heel
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.