MOBILITE, Men's Work Boot, 14 Wide, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941544


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941544
UPC #
091483691212
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
6 in
Width
W

Details

Item
Work Boot
Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Electrical Hazard Rated
No
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Conductive
No
Outsole Material
Rubber
Insulated
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Liner Material
Non-Woven Fabric
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Removable Insole
No
Footwear Sole Pattern
Cleated
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Insole System
Rocky polyurethane cushion footbed
Max. Heat Rating
Not Rated
Shank Material
Steel
Waterproof Type
Rocky Waterproof
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Style Number
FQ0007114
Metatarsal Guard
No
Resists
Oils, Slips
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Standards
ASTM F2413
Slip Resistant
No
Heat Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Toe Shape
Round
Upper Material (PRINT)
Leather
Outsole Technology
Mobilite
Liner Material (PRINT)
Non-Woven Fabric
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Mobilite
Closure
Lace Up
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.