Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOBILITE, Men's Work Boot, 15 M Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G8929733


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G8929733
UPC #
091483691083
Country of Origin
Multiple

Dimensions

Size
15 M
Footwear Width
Medium
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
15
Width
M

Details

Item
Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Style Number
FQ0007114
Removable Insole
No
Shank Material
Steel
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Waterproof Type
Rocky Waterproof
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
No
Ninety Degree Heel
Yes
Outsole Material
Rubber
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
Yes
Metatarsal Guard
No
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Toe Shape
Round
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Shank Material (PRINT)
Steel
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Not Applicable, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.