Shop ROCKY
See all product information
Create Account
MOBILITE, Men's Work Boot, 15 W Wide, Leather, 6 in Height, Brown
- Mfr # FQ0007114
- Zoro # G8929742
product price:Â
$
153.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Plain
Footwear Width
Wide
Height
6 in
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0007114
- Zoro #
- G8929742
- UPC #
- 091483691229
- Country of Origin
- Multiple
Dimensions
- Size
- 15 W
- Footwear Width
- Wide
- Height
- 6 in
- Heel Height
- 1 in
- Width
- W
- Size (PRINT)
- 15
- Overall Height
- 6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Not Applicable, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.