Zoro Homepage

MOBILITE, Men's Work Boot, 8 Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941431


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941431
UPC #
091483690970
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
6 in
Width
M

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Conductive
No
Waterproof Type
Rocky Waterproof
Midsole Material
EVA
Insulation Type
None
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Non-Woven Fabric
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Rocky polyurethane cushion footbed
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Style Number
FQ0007114
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Static Dissipative
No
Shank Material
Steel
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Metatarsal Guard
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
Yes
Standards
ASTM F2413
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Toe Shape
Round
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Closure
Lace Up
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology
Mobilite
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Liner Material (PRINT)
Non-Woven Fabric
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Construction
Cemented
Outsole Technology (PRINT)
Mobilite
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Not Applicable, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number FQ0007114

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.