MOBILITE, Men's Work Boot, 8 Wide, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941517


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941517
UPC #
091483691113
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
6 in
Width
W

Details

Item
Work Boot
Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Style Number
FQ0007114
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Cleated
Footwear Shank Type
TPU
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Liner Material
Non-Woven Fabric
Completely Non Metallic
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Insole System
Rocky polyurethane cushion footbed
Removable Insole
No
Upper Boot Material
All Leather
Static Dissipative
No
Waterproof Type
Rocky Waterproof
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Metatarsal System
No
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Standards
ASTM F2413
Heat Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Cemented
Liner Material (PRINT)
Non-Woven Fabric
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Mobilite
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Outsole Technology
Mobilite
Closure
Lace Up
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Not Applicable, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number FQ0007114

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.