Zoro Homepage

MOBILITE, Men's Work Boot, 8.5 Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941361


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941361
UPC #
091483690987
Country of Origin
Multiple

Dimensions

Size
8.5
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in
Width
M

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Style Number
FQ0007114
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Insulation Type
None
Metal Chip Resisting Sole
Yes
Removable Insole
No
Upper Boot Material
All Leather
Conductive
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insulated
No
Non-Marking Sole
No
Electrical Hazard Rated
No
Static Dissipative
No
Waterproof Type
Rocky Waterproof
Shank Material
Steel
Footwear Sole Pattern
Cleated
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
TPU
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Rocky polyurethane cushion footbed
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Liner Material
Non-Woven Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Metatarsal System
No
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Standards
ASTM F2413
Heat Resistant
Yes
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Toe Shape
Round
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Non-Woven Fabric
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Gender (PRINT)
Men's
Closure
Lace Up
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Outsole Technology (PRINT)
Mobilite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Technology
Mobilite
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.