MOBILITE, Men's Work Boot, 9 Wide, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941571


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941571
UPC #
091483691137
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Width
W
Size (PRINT)
9

Details

Item
Work Boot
Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Electrical Hazard Rated
No
Upper Material Description
Full Grain Leather
Liner Material
Non-Woven Fabric
Footwear Construction Type
Cemented
Insulated
No
Shank Material
Steel
Completely Non Metallic
No
Static Dissipative
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Rocky Waterproof
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Style Number
FQ0007114
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Insole System
Rocky polyurethane cushion footbed
Midsole Material
EVA
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Conductive
No
Metatarsal System
No
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Standards
ASTM F2413
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Rocky(R) Air-Port(TM) Footbed
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Shank Material (PRINT)
Steel
Construction
Cemented
Heel Definition
Defined Heel
Liner Material (PRINT)
Non-Woven Fabric
Outsole Technology
Mobilite
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Gender (PRINT)
Men's
Closure
Lace Up
Outsole Technology (PRINT)
Mobilite
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.