MonoCrepe Wedge BOA Work Boot, Brown, Size 11.5
- Mfr # RKK0511
- Zoro # G824235197
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Boot Height
6 in
Color
Brown
Footwear Width
W
Material
Leather
Style Number
RKK0511
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKK0511
- Zoro #
- G824235197
- UPC #
- 193715663698
- Country of Origin
- China
Dimensions
- Boot Height
- 6 in
- Footwear Width
- W
- Size
- 11.5
Details
- Color
- Brown
- Material
- Leather
- Item
- Rocky MonoCrepe Wedge BOA Work Boot
- Style Number
- RKK0511
- Upper Boot Material
- Waterproof Full Grain Leather
- Toe Type
- Round
- Footwear Style
- Boot
- Chain Saw Cut Resistant
- No
- Waterproof
- Yes
- Gender
- Men
- Footwear Closure Type
- BOA
- Outsole Material
- Rubber
- Upper Material
- Waterproof Full Grain Leather
Description
The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 6" robust work boot revitalizes your feet so you can get the job done. The BOA Fit System delivers micro- adjustable, precision fit engineered to perform in the toughest conditions. Crafted with waterproof full-grain leather with moisture management collar and tongue lining and our guaranteed Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2892 electrical hazard standard. ASTM F2892 electrical hazard standard Waterproof Full Grain Leather BOA Fit system Flex Welt Construction Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Moisture Management Collar & Tongue Lining 6 Inches in height Guaranteed Rocky Recycled Waterproof Construction Proprietary Lightweight Oil & Slip Resisting Rocky MonoCrepe Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.