Shop ROCKY
See all product information
Create Account
MonoCrepe Wedge Composite Toe BOA Work Boot, Dark Brown, Size 9.5
- Mfr # RKK0512
- Zoro # G324233907
product price:Â
$
189.99
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Outsole Material
Rubber
Toe Type
Round
Waterproof
Yes
Footwear Style
Boot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKK0512
- Zoro #
- G324233907
- UPC #
- 193715657628
- Country of Origin
- China
Dimensions
- Footwear Width
- W
- Size
- 9.5
Details
- Color
- Dark Brown
- Outsole Material
- Rubber
- Toe Type
- Round
- Item
- Rocky MonoCrepe Wedge Composite Toe BOA® Work Boot
- Waterproof
- Yes
- Footwear Style
- Boot
- Style Number
- RKK0512
- Upper Material
- Waterproof Full Grain Leather
- Gender
- Men
- Footwear Closure Type
- BOA
Description
The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 6" robust work boot revitalizes your feet so you can get the job done. The BOA Fit System delivers micro- adjustable, precision fit engineered to perform in the toughest conditions. Crafted with waterproof full-grain leather with moisture management collar and tongue lining and our guaranteed Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2413 protective toe and electrical hazard standards. Proprietary Lightweight Oil & Slip Resisting Rocky MonoCrepe Outsole ASTM F2413 electrical hazard standard Guaranteed Rocky Recycled Waterproof Construction Flex Welt Construction BOA Fit system Waterproof Full Grain Leather Moisture Management Collar & Tongue Lining ASTM F2413 protective toe classification Rocky Air-Port Lite Sponge PU Footbed with Memory Foam 6 Inches in height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.