Zoro Homepage

Mountain Combat Military Shoe, BLACK, Size 13 W

  • Mfr # RKC160

  • Zoro # G115701615


product price: $124.00
/pr
Free Shipping & Returns

Key Features

Height
3 in
Outsole Material
Rubber
Gender
Men's
Color
Black
Style Number
RKC160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC160
Zoro #
G115701615
UPC #
193715528331
Country of Origin
Dominican Republic

Dimensions

Height
3 in
Footwear Width
W
Size
13

Details

Outsole Material
Rubber
Gender
Men's
Item
Combat Boot
Color
Black
Style Number
RKC160

Description

Rocky Mountain Combat collection is engineered for elite performance. Crafted with precision and durability, these 3-inch boots are built for those who face the rugged outdoors and demand the best in footwear technology. The full grain flesh out leather provides superior durability, while strategically placed Superfabric inserts enhance abrasion resistance. The breathable tongue promotes airflow, keeping your feet cool during intense activities. The TPU toe cap adds an extra layer of defense and durability. The aggressive multi-directional outsole offers excellent traction with oil and slip resistance for added safety. Elevate your exploration with the Mountain Combat.


  • Oil and slip-resistant outsole
  • Full-grain flesh out leather upper
  • External TPU toe cap for added protection and durability
  • Fiberglass shank
  • SuperFabric instep Panels Prevent Early boot Failure from Rope Burn
  • KulKote Thermal Regulating Lining
  • Stitched toe and heel for durability and increased service life

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.