Shop ROCKY MOUNTAIN COOKWARE
Create Account
RM1320 Steel Cooking Griddle
- Mfr # RM1320
- Zoro # G704024354
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM1320
- Zoro #
- G704024354
- UPC #
- 650361549030
- Country of Origin
- China
Description
It was developed to provide the home or outdoor user with a professional style lightweight griddle that would fit well on a residential cooktop or inside of a BBQ grill. This is made from 1/8 in. carbon. steel and features our patented 4 corner pourable spout design, Cool Touch handles, high side walls and our . Easily seasons to a non stick surface. Steel Griddle, Steel Broiler, Add on Griddle, Add on Broiler, NSF.
Features- Made in USA
- Material: Steel
- Dimension: 1.5" H x 20" W x 13" L
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.