Zoro Homepage

Bits, 135, HSS, NACO, JOBBER, 13/64''

  • Mfr # 95009609

  • Zoro # G813322334


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Overall Length
3-5/8"
Size
RMT,135,HSS,NACO,Jobber,13/64"
Decimal Equivalent
0.2031
Flute Length
2-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95009609
Zoro #
G813322334
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/8"
Size
RMT,135,HSS,NACO,Jobber,13/64"
Flute Length
2-7/16"

Details

Decimal Equivalent
0.2031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.