Zoro Homepage

Bits, 135, HSS, NACO, JOBBER, 15/64''

  • Mfr # 95009611

  • Zoro # G413322352


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Overall Length
3-7/8"
Flute Length
2-5/8"
Size
RMT,135,HSS,NACO,Jobber,15/64"
Decimal Equivalent
0.2344
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95009611
Zoro #
G413322352
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/8"
Flute Length
2-5/8"
Size
RMT,135,HSS,NACO,Jobber,15/64"

Details

Decimal Equivalent
0.2344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.