Zoro Homepage

Bits, 135, HSS, NACO, JOBBER, 25/64''

  • Mfr # 95009621

  • Zoro # G113322584


product price: $9.55
/ea
Sold in multiples of 6 for $57.30

Key Features

Overall Length
5-1/8"
Flute Length
3-3/4"
Decimal Equivalent
0.3906
Size
RMT,135,HSS,NACO,Jobber,25/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95009621
Zoro #
G113322584
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Flute Length
3-3/4"
Size
RMT,135,HSS,NACO,Jobber,25/64"

Details

Decimal Equivalent
0.3906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.