Zoro Homepage

Bits, 135, HSS, NACO, JOBBER, 31/64''

  • Mfr # 95009627

  • Zoro # G813322549


product price: $13.75
/ea
Sold in multiples of 6 for $82.50

Key Features

Overall Length
5-7/8"
Size
RMT,135,HSS,NACO,Jobber,31/64"
Decimal Equivalent
0.4844
Flute Length
4-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95009627
Zoro #
G813322549
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-7/8"
Size
RMT,135,HSS,NACO,Jobber,31/64"
Flute Length
4-3/8"

Details

Decimal Equivalent
0.4844

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.