Zoro Homepage

Bits, 135, HSS, NACO, JOBBER, 3/32''

  • Mfr # 95009602

  • Zoro # G113322607


product price: $1.59
/ea
Sold in multiples of 12 for $19.08

Key Features

Overall Length
2-1/4"
Decimal Equivalent
0.0938
Size
RMT,135,HSS,NACO,Jobber,3/32"
Flute Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95009602
Zoro #
G113322607
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/4"
Size
RMT,135,HSS,NACO,Jobber,3/32"
Flute Length
1-1/4"

Details

Decimal Equivalent
0.0938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.