Zoro Homepage

Bits, 137, HSS, B&G, MAINTENANCE, 11/32''

  • Mfr # 95008718

  • Zoro # G613322572


product price: $4.45
/ea
Sold in multiples of 6 for $26.70

Key Features

Material
HSS
Decimal Equivalent
0.3438
Overall Length
4-1/8"
Flute Length
2-37/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95008718
Zoro #
G613322572
UPC #
-
Country of Origin
United States

Dimensions

Size
RMT,137,HSS,B&G,Maintenance,11/32"
Overall Length
4-1/8"
Flute Length
2-37/64"

Details

Material
HSS
Decimal Equivalent
0.3438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.