Zoro Homepage

Bits, 137, HSS, B&G, MAINTENANCE, 1/16''

  • Mfr # 95008700

  • Zoro # G813322358


product price: $0.87
/ea
Sold in multiples of 12 for $10.44

Key Features

Overall Length
1-7/8"
Flute Length
21/32"
Decimal Equivalent
0.0625
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95008700
Zoro #
G813322358
UPC #
-
Country of Origin
United States

Dimensions

Size
RMT,137,HSS,B&G,Maintenance,1/16"
Overall Length
1-7/8"
Flute Length
21/32"

Details

Decimal Equivalent
0.0625
Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.