Zoro Homepage

Bits, 137, HSS, B&G, MAINTENANCE, 1/8''

  • Mfr # 95008704

  • Zoro # G413322444


product price: $1.25
/ea
Sold in multiples of 12 for $15.00

Key Features

Flute Length
1-7/32"
Material
HSS
Overall Length
2-1/2"
Decimal Equivalent
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95008704
Zoro #
G413322444
UPC #
-
Country of Origin
United States

Dimensions

Size
RMT,137,HSS,B&G,Maintenance,1/8"
Flute Length
1-7/32"
Overall Length
2-1/2"

Details

Material
HSS
Decimal Equivalent
0.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.