Zoro Homepage

Bits, 137, HSS, B&G, MAINTENANCE, 29/64''

  • Mfr # 95008725

  • Zoro # G013322226


product price: $7.35
/ea
Sold in multiples of 6 for $44.10

Key Features

Overall Length
4-5/8"
Decimal Equivalent
0.4531
Material
HSS
Flute Length
3-9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95008725
Zoro #
G013322226
UPC #
-
Country of Origin
United States

Dimensions

Size
RMT,137,HSS,B&G,Maintenance,29/64"
Overall Length
4-5/8"
Flute Length
3-9/64"

Details

Decimal Equivalent
0.4531
Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.