Zoro Homepage

Bits, 137, HSS, B&G, MAINTENANCE, 3/32''

  • Mfr # 95008702

  • Zoro # G813322389


product price: $0.96
/ea
Sold in multiples of 12 for $11.52

Key Features

Overall Length
2-1/4"
Decimal Equivalent
0.0938
Flute Length
15/16"
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95008702
Zoro #
G813322389
UPC #
-
Country of Origin
United States

Dimensions

Size
RMT,137,HSS,B&G,Maintenance,3/32"
Overall Length
2-1/4"
Flute Length
15/16"

Details

Decimal Equivalent
0.0938
Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.