
Bits, 137, HSS, B&G, MAINTENANCE, 5/64''
Mfr # 95008701
Zoro # G413322369
product price: $0.92
/eaSold in multiples of 12 for $11.04
Key Features
Flute Length
3/4"
Decimal Equivalent
0.0781
Overall Length
2"
Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95008701
Zoro #
G413322369
UPC #
-
Country of Origin
United States
Dimensions
Size
RMT,137,HSS,B&G,Maintenance,5/64"
Flute Length
3/4"
Overall Length
2"
Details
Decimal Equivalent
0.0781
Material
HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.