
Drill Bits, DIAMOND DRILL 1''
Mfr # 95001107
Zoro # G513322504
product price: $12.55
/eaSold in multiples of 2 for $25.10
Key Features
Overall Length
2.165 in
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95001107
Zoro #
G513322504
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
RMT,Diamond Drill 1 in
Overall Length
2.165 in
Details
Material - Machining
HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.