Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss Countersink .500 X No 21

  • Mfr # 954HS5-21

  • Zoro # G1249825


product price: $15.15
/ea

Key Features

Countersink Angle
100 Degrees
Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954HS5-21
Zoro #
G1249825
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
1 1/4 in
Pilot Length
3/16 in
Shank Length
1/4 in
Pilot Dia.
#21
Size - Decimal
#21 - 0.1590
Shank Thread Size
1/4 in-28

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Shank Type - Machining
Threaded
Primary Material Application
Steel
Primary Material Application ISO Code
P
Finish - Machining
Black Oxide
Pilot Guide
Yes
Secondary Material Application
Alloy Steel
Flute Type
Straight
Measurement System
Wire
Secondary Material Application ISO Code
P3

Description

Countersink, 100 Degrees , 1/2 in, High Speed Steel, Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.