
Rmt 118 B/O Jobber Drill No 43
Mfr # 95005643
Zoro # G1773705
product price: $2.89
/eaSold in multiples of 12 for $34.68
Key Features
Overall Length
2-1/4"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#43
Number of Flutes
2
Shank Dia.
#43
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95005643
Zoro #
G1773705
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/4"
Drill Bit Size
#43
Shank Dia.
#43
Flute Length
1-1/4"
Drill Bit Dimension Type
Wire
Details
Item
Rmt 118 B/O Jobber Drill #43
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.089
Shank Shape
Round
Description
Rmt 118 B/O Jobber Drill #43
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.