Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt 118 B/O Jobber Drill U

  • Mfr # 95005720

  • Zoro # G2127108


product price: $19.45
/ea
Sold in multiples of 6 for $116.70

Key Features

Overall Length
5"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
U
Number of Flutes
2
Shank Dia.
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95005720
Zoro #
G2127108
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Drill Bit Size
U
Shank Dia.
U
Drill Bit Dimension Type
Letter
Flute Length
3-5/8"

Details

Item
Rmt 118 B/O Jobber Drill U
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.368
Shank Shape
Round

Description

Rmt 118 B/O Jobber Drill U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.