Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt 135 B/O Jobber Drill 3.0

  • Mfr # 95002355

  • Zoro # G1774606


product price: $4.69
/ea
Sold in multiples of 12 for $56.28

Key Features

Overall Length
2-3/4"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.00"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95002355
Zoro #
G1774606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
3.00"
Drill Bit Dimension Type
Metric
Flute Length
1-5/8"
Metric Size
3.00

Details

Item
Rmt 135 B/O Jobber Drill 3.0
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.1181
Shank Shape
Round

Description

Rmt 135 B/O Jobber Drill 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.