Zoro Homepage

Rmt 137Hd B&G Jobber Drill 9/32"

  • Mfr # 95006014

  • Zoro # G2106047


product price: $12.59
/ea
Sold in multiples of 12 for $151.08

Key Features

Overall Length
4-1/4"
Drill Bit Point Angle
137 Degrees
Drill Bit Size
9/32"
Number of Flutes
2
Shank Dia.
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95006014
Zoro #
G2106047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Drill Bit Size
9/32"
Shank Dia.
9/32"
Drill Bit Dimension Type
Fractional Inch
Flute Length
2-1/4"

Details

Item
Rmt 137Hd B/G Jobber Drill 9/32"
Drill Bit Point Angle
137 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.2812
Shank Shape
Round w/ 3 Flats

Description

Rmt 137Hd B/G Jobber Drill 9/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.